Shop All Bicycles & Scooters
Ikkegol
IKKEGOL 30330C 10g Digital Luggage Hanging Fishing Trave Scale with Strap; Blue
Mfr # 30330C
Zoro # G604086056
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ikkegol
- MFR # 30330C
- Zoro # G604086056
- UPC # 701772835547
- Country of Origin China
- Category Bicycles & Scooters
Description
Features
- Ultra-compact design & light weight, and easy to carry
- Excellent quality and accurate weight
- 50kg /110lbs capacity with 10g readability
- 4 selectable units - kg, g, lbs, oz.
- Simple one touch operation
- Durable stainless surface
- High accurate strain gauge system.
- Strong nylon strap and stainless hook
- LCD screen display
- Data lock
- Low battery indication
- Automatic power off
- Overload indication
- Easy to carry it in pocket or handbag for weighting on travel
- Display - LCD display
- Power supply - 1 x 3V CR2032 lithium battery
- Material - ABS plastic + stainless
- Includes - 1 x 50kgx10g Mini Luggage Fishing Weighing Digital Scale with LCD Display, 1 x User manual
- Color - Blue
- Item Weight - 80 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Personal Cooler, 30 qt, Plastic, Blue/White (2160830)
- XPOSE SAFETY 40 ft x 60 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-4060-A)
- ZIPPO Colorful Swirl Design Glow in the Dark 540 Color Pocket Lighter (48612)
- RED STAR Deep Green Fiber-Clay Bird Bath (FM 2470G)
- RMB ELECTRIC Inverter Kit DC to AC, For Mfr. No RMB MP (RMB IK)
- ALEGRIA 27.5 in. Vitlife Mountain E-Bike (AL3971543)
- HUFFY BICYCLES 26 Mens Good Vibr Bike (26620)
- BELL SPORTS Bell Sports 7015232 20 in. Self Sealing Bike Inner Tube (110720)
- GOLDORO X7 350W 26in Electric Mountain Bike with Alloy Wheels, White (EB26X7-IT-WT)
- GLAREWHEEL Electric Fat Tire Cruiser Bike, Black (GWEB-CHBK17)
- BELL SPORTS BIKE BMX TIRE 12.5"" BLK (7091029)
- Ikkegol Bicycles & Scooters