Shop All Bluetooth & Smart Speakers
Ikkegol
IKKEGOL 10450AG 3100mAh Mobile Power Bank Rugged Splashproof and Shockproof Wireless Bluetooth; Army Green
Mfr # 10450AG
Zoro # G303770041
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ikkegol
- MFR # 10450AG
- Zoro # G303770041
- UPC # 701772839354
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Features
- Amazingly loud with BASS boost technology - Effectively Recreates Lows, Mids and Highs - Impressive Bass Output - Dedicated Full-Range Stereo Speakers
- Marine-Grade IPX4 Splash-Proof & Shock-Resistant Design
- Built-in Latest Blue tooth 4.0 Technology - Connect your device in 3 seconds - Works with iPod, iPhone, MP3 Players, Smart phones, Tablets, etc.
- NFC technology - Tap-to-pair with NFC technology for easy and instant connection
- Battery Capacity - 3600mAH, 3.7v - Blue tooth Range - upto 10 meters
- This speaker is perfect for anyone and you can take it just about anywhere! It's waterproof, rugged and packs a big punch of sound. The built-in clip makes it super easy to attach to trees, hooks, etc.
- Blue tooth Resolution - CSR 4.0
- Waterproof Rating - IPX4
- Output Power - 5WX2
- Frequency - 20Hz-20kHz
- Audio Input - 3.5mm Jack Cable and power connector
- Power Indicator Light - Blue lights
- Microphone - Built In
- Charging Source - USB
- Includes - 1 x Blue tooth Speaker with clip, 1 x USB power Cable, 1 x 3.5mm audio Cable, 1 x Original box
- Color - Army Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK Ac1200 Wireless Mu-Mimo Gigabit Router (ARCHER A6)
- ILC Replacement for R&D Batteries Cr2477 Battery (CR2477 BATTERY R&D BATTERIES)
- MOUNT-IT Articulating TV Wall Mount 37-60" TVs (MI-3991L)
- MOTOROLA MFR#:PMLN8070A, Ear Tip, 5pc, PK5 (PMLN8070A)
- PYLE Marine Bluetooth Powered Speakers, PLATV85BT.5 (PLATV85BT.5)
- QFX 2 x 8" Bluetooth Rechargeable Party Speaker LED RGB Party Lights (PBX-8181)
- JBL Clip 4 Waterproof Bluetooth Speaker, Red (JBLCLIP4REDAM)
- JBL Charge 5 Waterproof Bluetooth Speaker, Teal (JBLCHARGE5TEALAM)
- SWAY Air Fitz Desktop Bluetooth Media Speaker Black (SWAY-DESK-AIRFITZ)
- ILIVE Wireless Bluetooth Weather Resistant Portable Speaker (ISBW240BDL)
- JBL Go 3 Waterproof Bluetooth Speaker, Grey (JBLGO3GRYAM)
- Ikkegol Bluetooth & Smart Speakers