Shop All Universal Remotes
Ikkegol
IKKEGOL 10406 4 in. 1 AV Audio Video Signal Switcher S-Video Selector with RCA Cable
Mfr # 10406
Zoro # G604136362
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Print Technology Inkjet
- Print Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ikkegol
- MFR # 10406
- Zoro # G604136362
- UPC # 701772838210
- Country of Origin China
- Category Universal Remotes
Details
Item | Ink Cartridge |
Print Technology | Inkjet |
Print Color | Black |
Description
Features
- You want to connect several units of audio video equipment, but there is a lack of television input signal source terminal
- The signal connection wires are often plugged, and unplugged, which is very inconvenient
- This AV Switch design to connect four devices and switch the video sources easily
- 3 Input Channels include Stereo Audio, Composite Video
- 1 Input Channel include Stereo Audio, Composite Video AND S-Video
- 1 Output AV Switcher include Stereo Audio, Composite Video
- 4 Input AV Switcher is ideal for connecting Video Games, XBOX, Play station 2, TV, DVD, VCR
- Just for TV game player
- One output, four input
- Plastic material
- Includes - 1 x Audio Video Switch, 1 x RCA cable
- Item Weight - 185 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHOST CONTROLS Ghost Controls AXS1 3 Button Transmitter (AXS1)
- UBIQUITI NETWORKS COMMERCIAL Uvc G3 Flex Prof Wall Mount (UVC-G3-Flex-PWM-WT)
- DURACELL Specialty Keyless Entry Battery (DL1616BPK)
- PERLE SYSTEMS Ex-4S1110-Rj Ethernet Extender (06003714)
- RCA Remote Control, Black, 29/64" Depth (R230D2)
- GE JASCO GE Jasco 33531 25 ft. Black RG6 Quad Shield Coax Cable (33531)
- LG TV Remote Control For LG, AKB73755451 (AKB73755451)
- PYLE Lcd Screen & Computer Keyboard 8 Pc Cleaning Kit (PCL107)
- PYLE Dual Cassette Deck (PT649D)
- GE GE Universal Remote Control, 3-Device, Black, 34927 (34927)
- CLEAN REMOTE Remote Stand, For Clean Remote Control (R-CR-STAND)
- Ikkegol Universal Remotes