Shop All Automotive Diagnostic & Testing Instruments
Ikkegol
IKKEGOL 10257 16 Pin Male to Female Extension Cable Car Diagnostic Extender Cord Adapter
Mfr # 10257
Zoro # G603994161
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ikkegol
- MFR # 10257
- Zoro # G603994161
- UPC # 701772836520
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Description
Features
- Type - Code Readers & Scan Tools
- A right angle OBD-II Extension Cable that measures 12 inches long. On one end (the male) the adapter is at a right angle, the other end (female) is normal. This can be used to plug into an OBD-II compliant vehicle and coupled with OBD-II diagnostic hardware
- OBD2 16Pin male to female extension cable.
- High-quality materials give the cable superior flexibility and durability
- Multiple cables can be daisy-chained together to achieve longer length
- Compatible diagnostic tools with a 16 pin socket
- 16-Pin Male to 16-Pin Female OBD-II Cable
- Compatible for OBD-II Compliant vehicles and equipment
- Package Includes - 1 * OBD2 16Pin extension cable
- Length - 11.81 in.
- Item Weight - 105 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Nozzle Extension, Flexible, 12" (P330)
- CHICAGO PNEUMATIC Backing Pad Hook/Loop 2 Threaded Stud (8940158334)
- E-Z-GO Charger Receptacle for Delta-Q, 48V (602529)
- ANCOR Heavy Duty Lugs - 1/0 Gauge Wire - 5/16" Post - 2-Pack (252285)
- POWERBUILT Brake Fluid Tester (647626)
- LAUNCH TECH USA Vsp 800 Videoscope (307110018)
- PCE INSTRUMENTS Condition Monitoring Stethoscope, 100 Hz to 10 kHz (PCE-S 41)
- TOPDON Compact Advanced-Level professional diagnostic tool with adapter set (TDP-TD52110010)
- AUTEL MaxiSYS MS906PRO Diagnostic Tablet (AULMS906PRO)
- BOSCH Encore Ac Charger (3893-03)
- TOOL TIME CORPORATION Pneumatic Cordless Circuit Tester (TO62563)
- Ikkegol Automotive Diagnostic & Testing Instruments