Shop All Keyboards
Ikkegol
IKKEGOL 10085B Mini USB Slim Wired 78 Key Small Super Thin Compact Keyboard; Black
Mfr # 10085B
Zoro # G903770052
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- This super light keyboard which is a perfect choice for net book users to carry it out
- The mini design takes less space and allows you to use the mouse comfortably next to the keyboard
- It is easy to get used with these crisp, responsive low profile keys since the keys are basically the same size with normal keyboard
- You can just simply plug this mini keyboard into the USB port and start typing
- Support Windows 7, Vista and XP
- Compatible with all the UMPC/MID/PPC/laptop and PC
- USB 2.0 interface
- With Num Lock, Caps Lock and Scroll Lock
- Plug and play
- USB connection (120 cm-length)
- Includes - 1 x USB Plug and Play Mini Slim Keyboard
- Color - Black
- Dimension - 29 x 12.7 x 2.8 in.
- Item Weight - 299 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UREACH Carry Mini HDD Dupe 11 (PRO118)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replaces PE12V9 PX12090 UB1290 (ML9-1211611113)
- PANASONIC CR-2032/HMN 3V Lithium Coin Battery Horz 2 Pins for PC CMOS Real Time (CR-2032/HMN)
- SIGNIFY Hue 120 V Power Supply 1 pc (1748830VN)
- ERGOGUYS Black Ergonomic Keyboard Left Hand Users (KBS-29BLK)
- LOGITECH G815 LIGHTSYNC RGB KYBD, 920009087 (920-009087)
- LOGITECH G915 LIGHTSPEED Wireless KYBD, 920009103 (920-009103)
- LIVEWIRE G915 TKL Lightspeed Wireless Gaming Keyboard (LI1526314)
- MATIAS Matias FK418BTS Wireless Aluminum Keyboard - Silver (FK418BTS)
- KENSINGTON Keyboard, Slim Type, Black (K72357US)
- KENSINGTON Keyboard/Mouse Set, Wireless, Black (K72403USA)
- Ikkegol Keyboards