Shop All VGA Connectors & Cables
Ikkegol
IKKEGOL 10014 2 Port VGA Audio Video Switch 2 x 1 SVGA Switcher Box 2 IN 1 OUT PC Monitor LCD TFT Sharing
Mfr # 10014
Zoro # G203770080
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ikkegol
- MFR # 10014
- Zoro # G203770080
- UPC # 701772836483
- Country of Origin China
- Category VGA Connectors & Cables
Description
Features
- Compact size and lightweight for convenient carrying
- Two press buttons for easy switching. It is suitable for where monitoring different areas of a building is required and switching between multiple inputs is a necessity
- Automatically detects the DDC signal of the display device
- No external power needed
- 2 Port VGA Video + Audio Switch for two PC to share one monitor and speaker system
- Key-press switching
- Connectors - 3.5mm Audio female, VGA HDDB15pin female
- Bandwidth - 250MHz.
- Includes - 1 x VGA Video Audio Switch, 1 x User Manual Cables not included
- No power supply required
- Dimension - 15 x 2.8 x 9.5 in.
- Item Weight - 228 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Gel Wrist Rest for Standing Desks, 30.13 x 3.25 x 1, Black (WR200B)
- DANTONA Battery 2.4 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-179)
- GOOGLE Pixel Buds Pro- Charcoal (GA03201-US)
- BANSHEE Ear Loop Earpiece, Black (CH-EM2N)
- TRIPP LITE Cable Adapter, DisplayPort, VGA, M/F, 6" (P134-06N-VGA)
- VISIONTEK Mini Displayport To Vga Active Adapter (900917)
- VCOM 25ft VGA Male to VGA Male Cable (Black) (CG381D-G-25)
- MONOPRICE DVI-A Dual Link Male to HD15(VGA) Female Adapter (Gold Plated) (2396)
- ADD-ON Addon 5 Pack Of 1.82M (6.00Ft) Vga Male To Male Black Cable (VGAMM6-5PK)
- C2G 50Ft C2G Sel Vga Video Extension Cable M (50242)
- INTEL Cable kit, 2PK (AXXCBL875HDMS)
- Ikkegol VGA Connectors & Cables