Shop All Keyboards
Ikey
Stainless Rugged Keyboard with FSR
Mfr # DT-5K-FSR-USB
Zoro # G2786546
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Wireless Corded
- Connector Type USB
- Color Black
- Compatible With Linux(R), Windows(R)
- Ergonomic Design No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1 51/64 in |
Length | 16 1/4 in |
Width | 7 7/8 in |
Cable Length | 10 ft |
Overall Width | 7 7/8 in |
Keyboard Length | 16 1/4 in |
Overall Height | 1 3/4 in |
Details
Item | Keyboard |
Corded/Wireless | Corded |
Connector Type | USB |
Color | Black |
Compatible With | Linux(R), Windows(R) |
Ergonomic Design | No |
Features | Numeric Keypad |
Number of Buttons | 113 |
Product Type | Keyboard |
Connection Type | USB |
Connectivity | Corded |
Compatible Operating Systems | Macintosh OS, Windows(R) |
Description
Keyboard, Corded, Ergonomic Design No, Compatible With Linux(R), Windows(R), USB Connector Type, Black, Cable Length 10 ft, Number of Buttons 113, Height 1 51/64 in, Length 16 1/4 in, Width 7 7/8 in, Features Numeric Keypad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bell & Howell TDC Vivid Deluxe D replacement light bulb lamp (TDC VIVID DELUXE D BELL & HOWELL)
- BARSKA Premium Binocular, 10x Magnification, Roof Prism, 315 ft @ 1000 yd Field of View (AB11842)
- ILC Replacement for Iridium Bat20801 (BAT20801 IRIDIUM)
- FELLOWES Monitor Riser, Platinum/Graphite (91712)
- IKEY Stainless Hazardous Rugged Keyboard (DT-5K-FSR-NI-CXPS2)
- IKEY Ultra-Thin Rugged Keyboard (SB-101-USB)
- IKEY Full-size Rugged Keyboard (DT-1000-USB)
- IKEY Panel Mount Keyboard with HulaPoint (PMU-5K-FSR-USB)
- IKEY Panel Mount Rugged Keyboard (PM-102-FSR-USB)
- IKEY Full-Size Rugged Industrial Keyboard (DU-5K-FSR-USB)
- KINESIS Freestyle2 Blue Keyboard For P (KB800PB-BT)
- Ikey Keyboards