Shop All Keyboards
Ikey
Keyboard, Fully Sealed Rugged, Black
Mfr # SL-86-911-FSR-USB
Zoro # G9563172
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Wireless Corded
- Connector Type USB
- Color Black
- Compatible With All Windows(R) Operating Systems
- Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1 7/8 in |
Length | 11 13/32 in |
Height | 6 5/16 in |
Cable Length | 4 ft |
Overall Height | 1 7/8 in |
Overall Width | 6 1/4 in |
Keyboard Length | 11 3/8 in |
Details
Item | Keyboard |
Corded/Wireless | Corded |
Connector Type | USB |
Color | Black |
Compatible With | All Windows(R) Operating Systems |
Features | Backlit |
Includes | Cable, Integrated Mouse |
Ergonomic Design | No |
Number of Buttons | 98 |
Number of Keys | 86 |
Product Type | Keyboard |
Compatible Operating Systems | Macintosh OS, Windows(R) |
Connection Type | USB |
Connectivity | Corded |
Description
Keyboard, Corded, Ergonomic Design No, Compatible With All Windows(R) Operating Systems, USB Connector Type, Black, Cable Length 4 ft, Number of Buttons 98, Height 6 5/16 in, Length 11 13/32 in, Width 1 7/8 in, Features Backlit, Includes Cable, Integrated Mouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCSTOR Cable Usb-C To Usb-C - Usb Type-C Male (Y10C139-B1)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- ILC Replacement for Ingenico Move 5000 Battery (MOVE 5000)
- MIGHTY MAX BATTERY 6V 4.5Ah Sealed Lead Acid Battery BP4-6 NP4-6 PS-640 (ML4-691830)
- IKEY Panel Mount Rugged Keyboard (PM-102-FSR-USB)
- IKEY Keyboard, Stainless Steel Panel Mount, USB (PM-5K-FSR-USB)
- IKEY Stainless Hazardous Rugged Keyboard (DT-5K-FSR-NI-CXPS2)
- IKEY Full-size Rugged Keyboard (DT-1000-USB)
- IKEY Panel Mount Keyboard with HulaPoint (PMU-5K-FSR-USB)
- IKEY Stainless Rugged Keyboard with FSR (DT-5K-FSR-USB)
- CHERRY AMERICAS Black 87 Mx Red Keyswitch Backlit No Key (G80-3811LYAEU-2)
- Ikey Keyboards