Shop All Keyboards
Ikey
Keyboard, Corded, USB, Backlit
Mfr # DBL-810-TB-USB
Zoro # G2786570
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Wireless Corded
- Connector Type USB
- Color Black
- Compatible With Linux(R), Windows(R)
- Ergonomic Design No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cable Length | 10 ft |
Length | 14 13/16 in |
Width | 5 23/32 in |
Height | 1 5/16 in |
Overall Width | 5 3/4 in |
Overall Height | 1 3/4 in |
Keyboard Length | 14 3/4 in |
Details
Item | Keyboard |
Corded/Wireless | Corded |
Connector Type | USB |
Color | Black |
Compatible With | Linux(R), Windows(R) |
Ergonomic Design | No |
Features | Backlit |
Product Type | Keyboard |
Compatible Operating Systems | Macintosh OS, Windows(R) |
Connection Type | USB |
Connectivity | Corded |
Description
Keyboard, Corded, Ergonomic Design No, Compatible With Linux(R), Windows(R), USB Connector Type, Black, Cable Length 10 ft, Height 1 5/16 in, Length 14 13/16 in, Width 5 23/32 in, Features Backlit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR, 120-277V AC, Ivory (ODS10-IDI)
- ADVANTUS Badge Holder, Cord Reel, Vertical, PK10 (AVT-91129)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Enduring 6FM12, 6-DW-12 - 3 Pack (ML12-12F2MP338914053221)
- ACTI WALL MOUNT FOR Z91 Z97 Z98 Z71 (PMAX-0318)
- IKEY Panel Mount Rugged Keyboard (PM-102-FSR-USB)
- IKEY Industrial Keyboard, Corded, USB/PS2 (5K-OEM-FSR-USB)
- IKEY Stainless Hazardous Rugged Keyboard (DT-5K-FSR-NI-CXPS2)
- IKEY Stainless Rugged Keyboard with FSR (DT-5K-FSR-USB)
- IKEY Keyboard, Stainless Steel Panel Mount, USB (PM-5K-FSR-USB)
- IKEY Full-size Rugged Keyboard (DT-1000-USB)
- LOGITECH POP Keys Mchncl Wrls KB Cosm (920-011233)
- Ikey Keyboards