Shop All Lab Shakers
Ika
Vortex 1
Mfr # 4047700
Zoro # G3970087
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Range 1,000 to 2,800 rpm
- Overall Height 2 3/4 in
- Material Plastic
- Voltage 100 to 240
- Overall Depth 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 4047700
- Zoro # G3970087
- Country of Origin India
- Category Lab Shakers
Dimensions
Overall Height | 2 3/4 in |
Overall Depth | 4 3/8 in |
Overall Width | 3 3/4 in |
Description
Shaker, Orbital, Load Capacity 0.22 lb, Speed Range 1,000 to 2,800 rpm, Operating Temp. Range 5 Degrees to 50 Degrees C, Hz 50/60, Voltage 100 to 240, Overall Depth 4 3/8 in, Overall Height 2 3/4 in, Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071R)
- KIMBLE CHASE Conical Centrifuge Tube, 15mL, Clear, PK12 (45164-15)
- TRICORBRAUN 32 oz Clear PET Plastic Straight Sided Jar- 89-400 Neck Finish (030358)
- SP SCIENCEWARE Sterilizing Tray, 19 in. (H16262-0000)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- WADDELL 3-1/2 in. L Natural Beige Oak Medium Shaker Pegs , 2PK (760 DP)
- VELP SCIENTIFIC Flocculator (F105A0117)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- Ika Lab Mixing & Blending