Shop All Viscometers
Ika
Viscometer
Mfr # 25008217
Zoro # G800906219
product price: $4,323.99
/ea
Free Shipping & Returns
$4,323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viscosity Range 200 to 80,000,000 cps
- Includes ROTAVISC hi-vi I HELI Complete; SP set-2; PT 100.8; HELISTAND; T-SP-SET
- Depth 372 mm
- Width 351 mm
- Height 629 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 25008217
- Zoro # G800906219
- Country of Origin China
- Category Viscometers
Dimensions
Depth | 372 mm |
Width | 351 mm |
Height | 629 mm |
Details
Item | Viscometer |
Viscosity Range | 200 to 80,000,000 cps |
Includes | ROTAVISC hi-vi I HELI Complete; SP set-2; PT 100.8; HELISTAND; T-SP-SET |
Power Requirements | 100 to 240 V; 24W; 50/60 Hz |
Description
Viscometer, Viscosity Range 200 to 80,000,000 cps, Power Requirements 100 to 240 V; 24W; 50/60 Hz, Height 629 mm, Width 351 mm, Depth 372 mm, Includes ROTAVISC hi-vi I HELI Complete; SP set-2; PT 100.8; HELISTAND; T-SP-SET
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKA WORKS Lab Disc Ikamag Magnetic Stirrer, White, (3907500)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAN2)
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- HHIP LED Magnifier Lamp With Flex Arm (8401-0045)
- IKA Viscometer (25008214)
- IKA Viscometer (25000310)
- PERKIN ELMER PerkinElmer Iron Pure AS Calibration Sta (N9303771)
- PERKIN ELMER Nickel Pure AS Calibration Standard, 100 (N9300177)
- ENDECOTTS Viscometer, 30 to 30000 cP, 355mm D (ZXCON-CON1)
- OHAUS Conductivity Standard, 250mL, Plastic (30100443)
- PERKIN ELMER Cobalt Pure AS Calibration Standard, 100 (N9303766)
- Ika Viscometers