Shop All Viscometers
Ika
Viscometer
Mfr # 25008216
Zoro # G300906146
product price: $4,431.99
/ea
Free Shipping & Returns
$4,431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viscosity Range 100 to 40,000,000 cps
- Depth 372 mm
- Power Requirements 100 to 240 V; 24W; 50/60 Hz
- Includes ROTAVISC me-vi HELI Complete; SP set-2; PT 100.8; HELISTAND; T-SP-SET
- Height 629 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 25008216
- Zoro # G300906146
- Country of Origin China
- Category Viscometers
Dimensions
Depth | 372 mm |
Height | 629 mm |
Width | 351 mm |
Details
Item | Viscometer |
Viscosity Range | 100 to 40,000,000 cps |
Power Requirements | 100 to 240 V; 24W; 50/60 Hz |
Includes | ROTAVISC me-vi HELI Complete; SP set-2; PT 100.8; HELISTAND; T-SP-SET |
Description
Viscometer, Viscosity Range 100 to 40,000,000 cps, Power Requirements 100 to 240 V; 24W; 50/60 Hz, Height 629 mm, Width 351 mm, Depth 372 mm, Includes ROTAVISC me-vi HELI Complete; SP set-2; PT 100.8; HELISTAND; T-SP-SET
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFEX Truclean Polymer Extension 12 Ft Handle (88-12)
- HEATHROW SCIENTIFIC Test Tube Rack, PK5 (HS29022G)
- QORPAK Bottle, 128 oz, PK4 (GLC-01882)
- SYNTHWARE KIT, ORGANIC CHEMISTRY, 24/40 (K162440)
- IKA Viscometer (25000310)
- IKA Viscometer (25008214)
- PCE INSTRUMENTS Viscosity Meter, Measuring Range 27 to 5250 cp (PCE-RVI 2)
- PCE INSTRUMENTS Viscometer / Viscosity Meter, Measuring Range 27 to 5250 cp (PCE-RVI 8)
- OHAUS Conductivity Standard, 250mL, Plastic (30100443)
- CONTROL CO Traceable Conductivity Standard Crm (4173)
- OHAUS pH Solution, 30mL (30100424)
- Ika Viscometers