Shop All Viscometers
Ika
Viscometer
Mfr # 25000313
Zoro # G200906123
product price: $3,402.99
/ea
Free Shipping & Returns
$3,402.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Viscosity Range 800 to 320,000,000 cps
- Height 629 mm
- Includes ROTASTAND; SP Set-2; PT 100.8; Guard Rail; USB Cable - USB A to Micro-B, 2 M
- Depth 372 mm
- Width 351 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 25000313
- Zoro # G200906123
- Country of Origin China
- Category Viscometers
Dimensions
Height | 629 mm |
Depth | 372 mm |
Width | 351 mm |
Details
Item | Viscometer |
Viscosity Range | 800 to 320,000,000 cps |
Includes | ROTASTAND; SP Set-2; PT 100.8; Guard Rail; USB Cable - USB A to Micro-B, 2 M |
Power Requirements | 100 to 240 V, 24W, 50/60 Hz |
Description
Viscometer, Viscosity Range 800 to 320,000,000 cps, Power Requirements 100 to 240 V, 24W, 50/60 Hz, Height 629 mm, Width 351 mm, Depth 372 mm, Includes ROTASTAND; SP Set-2; PT 100.8; Guard Rail; USB Cable - USB A to Micro-B, 2 M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Staining Dish w/Cover and Slide Rack, PK6 (900400)
- SANITAIRE Replacement Bristle Strips (52282A4)
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 200µL (229044)
- DYNALON Stir Bar, Disp., 1/2x3/16, PTFE, PK10 (303644)
- IKA Viscometer (25008214)
- IKA Viscometer (25000310)
- ENDECOTTS Viscometer, 30 to 30000 cP, 355mm D (ZXCON-CON1)
- BOEKEL SCIENTIFIC Viscosimeter Zahn Cup #2 (27134002)
- PERKIN ELMER PerkinElmer Iron Pure AS Calibration Sta (N9303771)
- POLYSCIENCE Viscometer Holder (300-863)
- CONTROL CO Traceable Conductivity Standard Crm (4173)
- Ika Viscometers