Shop All Viscometers
Ika
Viscometer
Mfr # 25000310
Zoro # G400906220
product price: $3,735.99
/ea
Free Shipping & Returns
$3,735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viscosity Range 1 to 6,000,000 cps
- Depth 372 mm
- Width 351 mm
- Power Requirements 100 to 240 V, 24W, 50/60 Hz
- Height 629 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 25000310
- Zoro # G400906220
- Country of Origin China
- Category Viscometers
Dimensions
Depth | 372 mm |
Width | 351 mm |
Height | 629 mm |
Details
Item | Viscometer |
Viscosity Range | 1 to 6,000,000 cps |
Power Requirements | 100 to 240 V, 24W, 50/60 Hz |
Includes | ROTASTAND; SP Set-2; PT 100.8; Guard Rail; USB Cable - USB A to Micro-B, 2 M |
Description
Viscometer, Viscosity Range 1 to 6,000,000 cps, Power Requirements 100 to 240 V, 24W, 50/60 Hz, Height 629 mm, Width 351 mm, Depth 372 mm, Includes ROTASTAND; SP Set-2; PT 100.8; Guard Rail; USB Cable - USB A to Micro-B, 2 M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 2MP USB 3.0 Back-illuminated Color CMOS C-Mount Microscope Camera with Reduction Lens (MU203-BI)
- BEL-ART Bel-Art Polypropylene Trigger Sprayers with 53mm Adapter 116200050, 2/PK (116200050)
- OAKTON Calibration Solution.EC, 2764 uS/cm, 1 Pt (WD-00653-20)
- GLOBE SCIENTIFIC Test Tube, 8mL, 75mm L, PP, PK1000 (119040A)
- IKA Viscometer (25008214)
- REED INSTRUMENTS Viscosity Cup, Range 21 to 231 cSt (B3200)
- OHAUS Conductivity Standard, 250mL, Plastic (30100443)
- PERKIN ELMER INDIUM DSC CALIBRATION REF MATERIAL (03190033)
- PERKIN ELMER Nickel Pure AS Calibration Standard, 100 (N9300177)
- BOEKEL SCIENTIFIC Viscosimeter Zahn Cup #2 (27134002)
- PERKIN ELMER PerkinElmer Iron Pure AS Calibration Sta (N9303771)
- Ika Viscometers