Shop All Laboratory Evaporators
Ika
Vacstar Digital
Mfr # 0020016237
Zoro # G3973998
product price: $3,230.99
/ea
Free Shipping & Returns
$3,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Four-Chamber Membrane, Low Space Requirement, High Serviceability, Rotary-Push Button, Digital Display
- Width 5 9/10 in
- Height 14 4/5 in
- Watts 130 W
- Vacuum Pressure 2 to 1030 mbar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0020016237
- Zoro # G3973998
- Country of Origin Germany
- Category Laboratory Evaporators
Dimensions
Width | 5 9/10 in |
Height | 14 4/5 in |
Length | 14 3/5 in |
Details
Features | Four-Chamber Membrane, Low Space Requirement, High Serviceability, Rotary-Push Button, Digital Display |
Item | Vacuum Pump |
Watts | 130 W |
Vacuum Pressure | 2 to 1030 mbar |
Number of Motor Stages | 4 |
Suction | 22L/min |
Pump Type | 4 Chamber Membrane Vacuum Pump |
Description
Vacstar Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS TECHNOLOGIES Freezer Box, Cardboard (R3012A)
- SP BEL-ART Spinpak Magnetic Stir Bars 2 x 5/16, PK5 (F37157-0020)
- UNITED SCIENTIFIC Dissecting Pan Wax, Black, one pound (DSPA01-WAX)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-3600)
- HEIDOLPH Spare Vapor Tube (036301110)
- CAMCO Rv Plumbing Vent Kit (40033)
- CAMCO RV DOOR CATCH 3"" (44140)
- GLAS-COL Gas Evaporator (109A 11-80485)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- US HARDWARE Catch Rv Baggage Door (RV-1218C)
- GLAS-COL Gas Evaporator (109A 11-80085)
- Ika Desiccation & Evaporation