Shop All Laboratory Evaporators
Ika
Vacstar Control
Mfr # 0020019066
Zoro # G3972984
product price: $4,923.99
/ea
Free Shipping & Returns
$4,923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 3/5 in
- Features High Performance Suction, Integrated Vacuum Controller with Removable WiCo, Protects User and Environment
- Watts 140 W
- Height 17 1/10 in
- Pump Type 4 Chamber Membrane Vacuum Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0020019066
- Zoro # G3972984
- Country of Origin China
- Category Laboratory Evaporators
Dimensions
Width | 10 3/5 in |
Height | 17 1/10 in |
Length | 19 7/10 in |
Details
Features | High Performance Suction, Integrated Vacuum Controller with Removable WiCo, Protects User and Environment |
Watts | 140 W |
Item | Vacstar Control |
Pump Type | 4 Chamber Membrane Vacuum Pump |
Suction | 22L/min |
Vacuum Pressure | 2 to 1030 mbar |
Number of Motor Stages | 4 |
Description
Vacstar Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Barnes Dropping Bottle, With Pipet And R (BOT030)
- ZEP Concentrated Ultrasonic Cleaner, 5 gal. 1 PK (J70135)
- CELLTREAT Tissue Culture Plate, Sterile, 96-Well (229196)
- AQUAPHOENIX SCIENTIFIC Chloride Kit, 10/25/50/100/500ppm As Cl (TK1112-Z)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- HEIDOLPH Spare Vapor Tube (036301110)
- CAMCO Rv Plumbing Vent Kit (40033)
- US HARDWARE Catch Rv Baggage Door (RV-1218C)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- GLAS-COL Gas Evaporator (109A 11-80485)
- Ika Laboratory Evaporators