Shop All Lab Shakers
Ika
TR 1
Mfr # 4525100
Zoro # G3976719
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Digital Overhead Shaker, Overhead Shaker
- Accessory Type TR 1 Tube Insert
- Overall Length 4 7/8 ft
- Product Type Tube Insert
- Overall Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 4525100
- Zoro # G3976719
- Country of Origin India
- Category Lab Shakers
Dimensions
Overall Length | 4 7/8 ft |
Overall Width | 1 3/4 in |
Details
Item | TR 1 Tube Insert |
For Use With | Digital Overhead Shaker, Overhead Shaker |
Accessory Type | TR 1 Tube Insert |
Product Type | Tube Insert |
Description
TR 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Refractometer Contact Solution (45000-OS001)
- ZORO SELECT Stopper, 25mm, Black, PK6 (RST11-S)
- A2Z SCILAB Micro Fine Point Dissecting Needle #23 Single Ended Stainless Steel (A2Z-ZR191)
- HEATHROW SCIENTIFIC Transfer Pipette, 3mL, Sngl Wrap, PK500 (HS206373C)
- VELP SCIENTIFIC Flocculator (F105A0117)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619AL (OH-30391307)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- GLAS-COL Bottle Rotator (099A RD9912)
- Ika Lab Mixing & Blending