Shop All Viscometers
Ika
Silicon Oil
Mfr # 25000469
Zoro # G000933039
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viscosity Centipoise @ 25 C 100,000 cps
- For Use With Viscometers
- Size 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 25000469
- Zoro # G000933039
- Country of Origin Germany
- Category Viscometers
Dimensions
Size | 500 mL |
Details
Item | Silicon Oil |
Viscosity Centipoise @ 25 C | 100,000 cps |
For Use With | Viscometers |
Description
Silicon Oil, Size 500 mL, Viscosity Centipoise @ 25 C 100,000 cps, For Use With Viscometers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Blue Prescription Vials, 13 Dram, 310 Per Case (13D-B)
- VEE GEE Sibata Glass Beaker, 300mL, PK10 (10020-300A)
- GLOBE SCIENTIFIC Tube Holder Clips 12 x 15mL, PK12 (GTR-HA-15)
- ADVANTECH Sieve, 1-1/2", B/S, 8 In, Full Ht (1-1/2"BS8F)
- IKA Viscometer (25008214)
- CONTROL CO Traceable Conductivity Standard Crm (4173)
- BOEKEL SCIENTIFIC Viscosimeter Zahn Cup #2 (27134002)
- OHAUS Conductivity Standard, 250mL, Plastic (30100443)
- PERKIN ELMER Magnesium Pure AS Calibration Standard, (N9300179)
- OHAUS Conductivity Standard, Plastic (30100444)
- PCE INSTRUMENTS Viscometer, With Touchscreen (PCE-RVI 10)
- Ika Viscometers