Shop All Viscometers
Ika
Silicon Oil
Mfr # 25000436
Zoro # G600933033
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viscosity Centipoise @ 25 C 1,000 cps
- For Use With Viscometers
- Size 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 25000436
- Zoro # G600933033
- Country of Origin Germany
- Category Viscometers
Dimensions
Size | 500 mL |
Details
Item | Silicon Oil |
Viscosity Centipoise @ 25 C | 1,000 cps |
For Use With | Viscometers |
Description
Silicon Oil, Size 500 mL, Viscosity Centipoise @ 25 C 1,000 cps, For Use With Viscometers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 7X-45X Trinocular Stereo Microscope With Variable 144-LED Ring Light (SM-4T-144A)
- GLOBE SCIENTIFIC Transfer Pipette, 1.5mL, 115mm L, PK500 (136036-500)
- AMSCOPE 144-LED Microscope Ring Light with Adapter (LED-144)
- THETFORD Thetford 08669 RV Drain Valve (08669)
- IKA Viscometer (25008214)
- IKA Viscometer (25000310)
- PCE INSTRUMENTS Viscosity Meter, Measuring Range 27 to 5250 cp (PCE-RVI 2)
- POLYSCIENCE Viscometer Holder (300-863)
- BOEKEL SCIENTIFIC Viscosimeter Zahn Cup #2 (27134002)
- PCE INSTRUMENTS Viscometer / Viscosity Meter, Measuring Range 27 to 5250 cp (PCE-RVI 8)
- PERKIN ELMER Magnesium Pure AS Calibration Standard, (N9300179)
- Ika Viscometers