Shop All Viscometers
Ika
Silicon Oil
Mfr # 25000397
Zoro # G900933047
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viscosity Centipoise @ 25 C 5 cps
- Size 500 mL
- For Use With Viscometers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 25000397
- Zoro # G900933047
- Country of Origin Germany
- Category Viscometers
Dimensions
Size | 500 mL |
Details
Item | Silicon Oil |
Viscosity Centipoise @ 25 C | 5 cps |
For Use With | Viscometers |
Description
Silicon Oil, Size 500 mL, Viscosity Centipoise @ 25 C 5 cps, For Use With Viscometers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Weighing Dish, Capacity 39mL, Silver, PK100 (HS14521B)
- CHEMGLASS Volumetric Flask, 1000mL (CG-1617-1L)
- GLOBE SCIENTIFIC Pipette Filler Bulb, Rubber, Glass Ball (PWY145)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- IKA Viscometer (25008214)
- IKA Viscometer (25000310)
- OHAUS pH Solution, 30mL (30100424)
- OHAUS Conductivity Standard, Plastic (30100444)
- PCE INSTRUMENTS Viscometer / Viscosity Meter, Measuring Range 27 to 5250 cp (PCE-RVI 8)
- ENDECOTTS Viscometer, 30 to 30000 cP, 355mm D (ZXCON-CON1)
- PERKIN ELMER PerkinElmer Iron Pure AS Calibration Sta (N9303771)
- Ika Viscometers