Shop All Lab Mixers & Blenders
Ika
RW 47 Digital Package
Mfr # 0010000663
Zoro # G3977610
product price: $21,873.99
/ea
Free Shipping & Returns
$21,873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 200 L
- Max. Viscosity 100,000 cps
- Maximum Torque 3,000 N-cm
- Operating Speed 57 to 1300 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0010000663
- Zoro # G3977610
- Country of Origin Malaysia
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 5 11/16 in |
Overall Height | 18 13/16 in |
Shaft Dia. | 13 mm |
Overall Length | 14 in |
Shaft Diameter | 1/2 in |
Chuck Size - Minimum | 3/32 in |
Chuck Size - Maximum | 19/32 in |
Description
Overhead Mixer, Volume 200 L, Max. Viscosity 100,000 cps, Maximum Torque 3,000 N-cm, Operating Speed 57 to 1300 rpm, Mixing Speed Type Variable, Voltage 400V, Overall Height 18 13/16 in, Overall Length 14 in, Overall Width 5 11/16 in, Shaft Dia. 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPENDORF Pipette, 20 to 200micron L (3123000055)
- L-K INDUSTRIES Centrifuge, 2 x 100mL Cap., 12.5" H (TRANS-7100)
- OAKTON PH Waterproof Pocket Meter (3563416)
- VEE GEE Refractometer, 0 to 10 perc Brix (43009)
- IKA Ministar 40 Control (0025005078)
- IKA Microstar 15 Digital (0025004883)
- IKA Eurostar 60 Digital (0004446001)
- BURRELL SCIENTIFIC Mini Vortex Mixer, 50 mL, 3000 rpm (077-837-00-00)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- BENCHMARK SCIENTIFIC Variable 2D Rocker, 14inx12in, Platform (BR2000)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- Ika Lab Mixing & Blending