Shop All Lab Mixers & Blenders
Ika
RW 47 Digital
Mfr # 0004050010
Zoro # G3977717
product price: $14,692.99
/ea
Free Shipping & Returns
$14,692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 200 L
- Max. Viscosity 100,000 cps
- Maximum Torque 3,000 N-cm
- Operating Speed 69 to 1560 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0004050010
- Zoro # G3977717
- Country of Origin Malaysia
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 5 11/16 in |
Overall Height | 18 13/16 in |
Shaft Dia. | 13 mm |
Overall Length | 14 in |
Chuck Size - Minimum | 3/32 in |
Shaft Diameter | 1/2 in |
Chuck Size - Maximum | 19/32 in |
Description
Overhead Mixer, Volume 200 L, Max. Viscosity 100,000 cps, Maximum Torque 3,000 N-cm, Operating Speed 69 to 1560 rpm, Mixing Speed Type Variable, Voltage 230V, Overall Height 18 13/16 in, Overall Length 14 in, Overall Width 5 11/16 in, Shaft Dia. 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Dual Sensor Cable, 30 Meters (6052030-30)
- UNITED Pipette, Sterile, 3mL, 1.0mL, LDPE, PK500 (P31206)
- OHAUS Large 3 Prong Sleeves, Black, Vinyl (30400265)
- UNITED SCIENTIFIC Glass Plates, 4" X 4", PK 12 (GLP4X4-PK/12)
- IKA Microstar 15 Digital (0025004883)
- IKA Eurostar 60 Digital (0004446001)
- IKA Ministar 40 Control (0025005078)
- BENCHMARK SCIENTIFIC 3D Shaker, 10inx7.5in, Platform, Dimple Mat (B3D1020)
- UNITED SCIENTIFIC Color Mixing Apparatus (CMA001)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 240v, 50Hz (GTR-2-FS-UK-EU)
- GLOBE SCIENTIFIC Tube Rocker, 3D Motion, 240v, 50Hz (GTR-3D-EU)
- Ika Lab Mixers & Blenders