Shop All Lab Mixers & Blenders
Ika
RW 28 Digital
Mfr # 0005040001
Zoro # G3976265
product price: $8,044.99
/ea
Free Shipping & Returns
$8,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 80 L
- Max. Viscosity 50,000 cps
- Maximum Torque 900 N-cm
- Operating Speed 60 to 1400 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0005040001
- Zoro # G3976265
- Country of Origin Malaysia
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 10 in |
Shaft Dia. | 16 mm |
Overall Width | 4 13/16 in |
Overall Height | 14 5/16 in |
Shaft Diameter | 19/32 in |
Chuck Size - Maximum | 13/32 in |
Chuck Size - Minimum | 1/32 in |
Description
Overhead Mixer, Volume 80 L, Max. Viscosity 50,000 cps, Maximum Torque 900 N-cm, Operating Speed 60 to 1400 rpm, Mixing Speed Type Variable, Voltage 115V, Through Shaft Yes, Overall Height 14 5/16 in, Overall Length 10 in, Overall Width 4 13/16 in, Shaft Dia. 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVENTRY Swab, 2 1/4in Hand L, 3/32 in Dia, PK500 (48040)
- QORPAK Bottle Oil Analysis 120 ml Cl, PK6 (PLC-07097G)
- GLOBE SCIENTIFIC Serological Pipette, 5mL, PK250 (1740)
- NATIONAL DISTRIBUTION & CONTRACTING 3M Attest Rapid Readout Biological Indicator, for Steam Sterilization, 50/bx, 4 bx/cs (1292)
- IKA Eurostar 60 Digital (0004446001)
- IKA Ministar 40 Control (0025005078)
- IKA Microstar 15 Digital (0025004883)
- BEL-ART Scienceware Orbital Shaker, Vibrating (437041)
- SCIENTIFIC INDUSTRIES 6" Platform Head w/o Insert for Vortex-Genie (146-6005)
- TORREY PINES Magnetic Stirrer, 8x8 (437042)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- Ika Lab Mixing & Blending