Shop All Lab Mixers & Blenders
Ika
RW 20 Digital Package
Mfr # 0010003305
Zoro # G3976177
product price: $1,843.99
/ea
Free Shipping & Returns
$1,843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 20 L
- Max. Viscosity 10,000 cps
- Maximum Torque 150 N-cm
- Operating Speed 60 to 2000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0010003305
- Zoro # G3976177
- Country of Origin India
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 8 5/16 in |
Shaft Dia. | 13 mm |
Overall Width | 3 1/2 in |
Overall Height | 11 19/32 in |
Shaft Diameter | 1/2 in |
Chuck Size - Maximum | 13/32 in |
Chuck Size - Minimum | 1/32 in |
Description
Overhead Mixer, Volume 20 L, Max. Viscosity 10,000 cps, Maximum Torque 150 N-cm, Operating Speed 60 to 2000 rpm, Mixing Speed Type Variable, Voltage 220/240V, Through Shaft Yes, Overall Height 11 19/32 in, Overall Length 8 5/16 in, Overall Width 3 1/2 in, Shaft Dia. 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glass Vial w/Septa, 40ml, PK72 (3UCV6)
- SP SCIENCEWARE STIRRING BAR, PTFE, POLYGON, 1-1/2X3/8 (F37120-0112)
- YSI Reagent Tablet, PK50 (YPM268)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iodine, 0-300ppm, PK50 (480064)
- IKA Ministar 40 Control (0025005078)
- IKA Microstar 15 Digital (0025004883)
- IKA Eurostar 60 Digital (0004446001)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- GENIE Vortex-Genie 2 Vortex Mixer, 120V (G560)
- Ika Lab Mixing & Blending