Shop All Laboratory Evaporators
Ika
RV 8 V-C
Mfr # 0010003571
Zoro # G3975160
product price: $5,090.99
/ea
Free Shipping & Returns
$5,090.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Adjustment Method Manual
- Heating Capacity 1,400 W
- Glassware Set Type Vertical Coated Condenser
- Temp. Setting Method Digital Display
- Width 20.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0010003571
- Zoro # G3975160
- Country of Origin Germany
- Category Laboratory Evaporators
Dimensions
Height Adjustment Method | Manual |
Width | 20.1 in |
Height | 19.3 in |
Depth | 13.6 in |
Details
Heating Capacity | 1,400 W |
Glassware Set Type | Vertical Coated Condenser |
Temp. Setting Method | Digital Display |
Item | Rotary Evaporator |
Temp. Range | Ambient to 180 Degrees C |
RPM Range | 5 to 300 |
Watts | 1,500 W |
Drive Type | DC Motor |
Description
RV 8 V-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Dropper Bottle, 60mL, Glass, Amber, PK12 (15040G-60)
- PARKER Automatic Float Drain, 22 to 232 psi (M12.FD.0001)
- INSTA-TEST Test Strip, Dual Range, 3in L. (2934)
- DIGI-SENSE Thermohygrometer with NIST-Traceable Cal (20250-11)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- HEIDOLPH Spare Vapor Tube (036301110)
- CAMCO RV DOOR CATCH 3"" (44140)
- GLAS-COL Gas Evaporator (109A 11-80085)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- CAMCO Rv Plumbing Vent Kit (40033)
- Ika Desiccation & Evaporation