Shop All Laboratory Evaporators
Ika
RV 3 V-C
Mfr # 0010003492
Zoro # G3977324
product price: $4,285.99
/ea
Free Shipping & Returns
$4,285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Adjustment Method Manual
- Glassware Set Type Transparent Vertical Coated Condenser
- Temp. Setting Method Digital Display
- Watts 1,400 W
- Height 20.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0010003492
- Zoro # G3977324
- Country of Origin Germany
- Category Laboratory Evaporators
Dimensions
Height Adjustment Method | Manual |
Height | 20.9 in |
Width | 17.3 in |
Depth | 13 in |
Details
Glassware Set Type | Transparent Vertical Coated Condenser |
Temp. Setting Method | Digital Display |
Watts | 1,400 W |
Item | Rotary Evaporator |
Temp. Range | Ambient to 99 Degrees C |
RPM Range | 20 to 300 |
Drive Type | DC Motor |
Description
RV 3 V-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Trace Hardness TestKit, 0.5ppm, CaCO3/25mL (TK3057-Z)
- AQUAPHOENIX SCIENTIFIC PH Test Kit, Octa Slide, 3-10.5 pH (TK9905-Z)
- SYNTHWARE SYRINGE NEEDLES, #304 STAINLESS STEEL, 0. 9mm, 200mm (S389200)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAL8)
- US HARDWARE Catch Rv Baggage Door (RV-1218C)
- CAMCO RV DOOR CATCH 3"" (44140)
- HEIDOLPH Spare Vapor Tube (036301110)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- GLAS-COL Gas Evaporator (109A 11-80485)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- MOVINCOOL Evaporator Air Plenum, 42" L, 37" W (484350-1330)
- Ika Laboratory Evaporators