Shop All Laboratory Evaporators
Ika
RV 10.6
Mfr # 0003744000
Zoro # G3971584
Free Shipping & Returns
$3,599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Condensate Cover and an Outlet Channel Which Prevent the Condensate from Coming Into Contact With the Seal, Solvent to be Distilled Can Be Continuously Fed In Through the PTFE Inlet Tube
- For Use With Rotary Evaporators
- Accessory Type Vertical-intensive Condenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ika
- MFR # 0003744000
- Zoro # G3971584
- Country of Origin Germany
- Category Laboratory Evaporators
Details
Features | Condensate Cover and an Outlet Channel Which Prevent the Condensate from Coming Into Contact With the Seal, Solvent to be Distilled Can Be Continuously Fed In Through the PTFE Inlet Tube |
Item | Vertical-intensive Condenser |
For Use With | Rotary Evaporators |
Accessory Type | Vertical-intensive Condenser |
Description
RV 10.6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bottle, 2000 mL, PK3 (F10906-2000)
- SPECTRUM Nitric Acid, Technical, 2.5L, PVC (N1088-2.5LTPV)
- GLOBE SCIENTIFIC Flask, Volumetric, Wide Mouth, Globe Glass, 100mL, Class A, To Contain (TC), ASTM E288, 6/Box (8230100)
- QORPAK Bottle, Wide, 8 Oz, Round, HDPE, PK48 (PLC-03582)
- GLAS-COL Gas Evaporator (109A 11-80485)
- HEIDOLPH Spare Vapor Tube (036301110)
- CAMCO RV DOOR CATCH 3"" (44140)
- US HARDWARE Catch Rv Baggage Door (RV-1218C)
- GLAS-COL Gas Evaporator (109A 11-80085)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- Ika Laboratory Evaporators