Shop All Laboratory Evaporators
Ika
RV 10.5
Mfr # 0003743000
Zoro # G3973666
product price: $3,320.99
/ea
Free Shipping & Returns
$3,320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Solvent to be Distilled can be Continuously Fed in Through the PTFE Inlet Tube
- For Use With Rotary Evaporators
- Accessory Type Vertical Condenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0003743000
- Zoro # G3973666
- Country of Origin Germany
- Category Laboratory Evaporators
Details
Features | Solvent to be Distilled can be Continuously Fed in Through the PTFE Inlet Tube |
Item | Vertical Condenser |
For Use With | Rotary Evaporators |
Accessory Type | Vertical Condenser |
Description
RV 10.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Power Adapter, Use On Meter Accessories (R3525-ADP)
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- QORPAK Bottle, 128 oz, PK4 (GLC-01882)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack (24J891)
- US HARDWARE Catch Rv Baggage Door (RV-1218C)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- GLAS-COL Gas Evaporator (109A 11-80485)
- HEIDOLPH Spare Vapor Tube (036301110)
- GLAS-COL Gas Evaporator (109A 11-80085)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- CAMCO Rv Plumbing Vent Kit (40033)
- Ika Laboratory Evaporators