Shop All Laboratory Evaporators
Ika
RV 10.40
Mfr # 0003742100
Zoro # G3975845
product price: $3,421.99
/ea
Free Shipping & Returns
$3,421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Condenser and Receiving Flask Coated for Shatter Protection, Cooling by Dry Ice, Max. condensation
- For Use With Rotary Evaporators
- Accessory Type Dry Ice Condenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0003742100
- Zoro # G3975845
- Country of Origin Germany
- Category Laboratory Evaporators
Details
Features | Condenser and Receiving Flask Coated for Shatter Protection, Cooling by Dry Ice, Max. condensation |
Item | Dry Ice Condenser |
For Use With | Rotary Evaporators |
Accessory Type | Dry Ice Condenser |
Description
RV 10.40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Self-Standing, 138 oz., PK100 (B01542)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102B)
- TRICORBRAUN 60 Ml Pet Cylinder Clear, Round, Special , Nozzle, Natural Crc/Te Cap With Breakaway Band (137657)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- CAMCO Rv Plumbing Vent Kit (40033)
- HEIDOLPH Spare Vapor Tube (036301110)
- CAMCO RV DOOR CATCH 3"" (44140)
- GLAS-COL Gas Evaporator (109A 11-80085)
- US HARDWARE Catch Rv Baggage Door (RV-1218C)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- Ika Laboratory Evaporators