Shop All Laboratory Evaporators
Ika
RV 10.3000
Mfr # 0003859000
Zoro # G3974576
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Allows the Heating Bath to be Moved 150 mm Horizontally
- For Use With Rotary Evaporators
- Accessory Type Extension Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0003859000
- Zoro # G3974576
- Country of Origin United States
- Category Laboratory Evaporators
Details
Item | Extension Plate |
Features | Allows the Heating Bath to be Moved 150 mm Horizontally |
For Use With | Rotary Evaporators |
Accessory Type | Extension Plate |
Description
RV 10.3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FILTER FUNNEL, BUCHNER, 150mL, 60mm, COARSE (F606150C)
- UNITED SCIENTIFIC Stainless Steel Micro Spatula, 8 (SSFT08)
- SPECTRUM Progesterone, Micronized Pwdr, USP, 100g (P1834-100GM)
- SP SCIENCEWARE Desiccator, Vacuum, Clear, Space Saver (F42012-0000)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- GLAS-COL Gas Evaporator (109A 11-80085)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- CAMCO Rv Plumbing Vent Kit (40033)
- HEIDOLPH Spare Vapor Tube (036301110)
- GLAS-COL Gas Evaporator (109A 11-80485)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- Ika Laboratory Evaporators