Shop All Laboratory Evaporators
Ika
RV 10.2023
Mfr # 3848200
Zoro # G3974865
Free Shipping & Returns
$1,173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rotary Evaporators
- Dimensions 500mL
- Accessory Type Evaporation Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ika
- MFR # 3848200
- Zoro # G3974865
- Country of Origin Germany
- Category Laboratory Evaporators
Dimensions
Dimensions | 500mL |
Details
Item | Evaporation Cylinder |
For Use With | Rotary Evaporators |
Accessory Type | Evaporation Cylinder |
Description
RV 10.2023
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 50mL, PK12 (5YGY9)
- UNITED SCIENTIFIC Automatic Burette, Class A, 50Ml, Indivi (BRA217-50)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g (VE-5003)
- DIGI-SENSE Incubator Verification Thermometer, 10 t (08077-45)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- GLAS-COL Gas Evaporator (109A 11-80485)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- CAMCO Rv Plumbing Vent Kit (40033)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- HEIDOLPH Spare Vapor Tube (036301110)
- US HARDWARE Catch Rv Baggage Door (RV-1218C)
- Ika Desiccation & Evaporation