Shop All Laboratory Evaporators
Ika
RV 10.202
Mfr # 3743400
Zoro # G3974768
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made of High Quality Borosilicate Glass
- For Use With Rotary Evaporators
- Dimensions 500mL
- Accessory Type Coated Receiving Flask
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 3743400
- Zoro # G3974768
- Country of Origin Germany
- Category Laboratory Evaporators
Dimensions
Dimensions | 500mL |
Details
Features | Made of High Quality Borosilicate Glass |
Item | Coated Receiving Flask |
For Use With | Rotary Evaporators |
Accessory Type | Coated Receiving Flask |
Description
RV 10.202
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Glass Jar, 4 oz, PK24 (W216920)
- LAB SAFETY SUPPLY Specimen Container, w/ Lid, 4 Oz, PK280 (32V491)
- DIGI-SENSE Reversible 7-Point Horizontal Temp, PK 10 (09037-06)
- CELLTREAT Erlenmeyer/Fernbach Flask Cap, Vent, PK24 (229895)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- GLAS-COL Gas Evaporator (109A 11-80085)
- HEIDOLPH Spare Vapor Tube (036301110)
- CAMCO Rv Plumbing Vent Kit (40033)
- GLAS-COL Gas Evaporator (109A 11-80485)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- Ika Desiccation & Evaporation