Shop All Laboratory Evaporators
Ika
RV 10.2011
Mfr # 0003845700
Zoro # G3976798
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rotary Evaporators
- Dimensions 1000mL
- Accessory Type Evaporation Flask
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0003845700
- Zoro # G3976798
- Country of Origin United States
- Category Laboratory Evaporators
Dimensions
Dimensions | 1000mL |
Details
Item | Evaporation Flask |
For Use With | Rotary Evaporators |
Accessory Type | Evaporation Flask |
Description
RV 10.2011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Staining Dish w/Cover and Slide Rack, PK6 (900400)
- SP SCIENCEWARE PIPETTER FAST RELEASE 25 ML RED PIP (F37904-0025)
- SP SCIENCEWARE Beaker, w/ Handle, Polypropylene, 5L (F28994-0000)
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35277)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- GLAS-COL Gas Evaporator (109A 11-80485)
- CAMCO Rv Plumbing Vent Kit (40033)
- MOVINCOOL Evaporator Air Plenum, 42" L, 37" W (484350-1330)
- GLAS-COL Gas Evaporator (109A 11-80965)
- HEIDOLPH Spare Vapor Tube (036301110)
- Ika Desiccation & Evaporation