Shop All Laboratory Evaporators
Ika
RV 10.1000
Mfr # 0003842700
Zoro # G3975136
product price: $1,780.99
/ea
Free Shipping & Returns
$1,780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rotary Evaporators
- Accessory Type Glassware Diagonal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0003842700
- Zoro # G3975136
- Country of Origin United States
- Category Laboratory Evaporators
Details
Item | Glassware Diagonal |
For Use With | Rotary Evaporators |
Accessory Type | Glassware Diagonal |
Description
RV 10.1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Analog (MIN200/23050)
- ZYMO RESEARCH ZymoScript One-Step RT-qPCR Kit (ZR3014)
- A2Z SCILAB Sterilization Autoclave Cassette for 10 Instruments, Stainless Steel (A2Z-ZR094)
- LAMOTTE Test Strip, Peracetic Acid, PK50 (3000)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- GLAS-COL Gas Evaporator (109A 11-80485)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- CAMCO RV DOOR CATCH 3"" (44140)
- HEIDOLPH Spare Vapor Tube (036301110)
- GLAS-COL Gas Evaporator (109A 11-80085)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- Ika Laboratory Evaporators