Shop All Laboratory Evaporators
Ika
RV 10.1 Enlarged Surface Condensor
Mfr # 0020019652
Zoro # G3974777
Free Shipping & Returns
$3,173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 3 Cooling Coils to Avoid Chimney Effect, Highly Efficient Vertical Condenser Suitable for all Applications Where a Larger Surface Improves the Distillation Performance
- For Use With Rotary Evaporators
- Dimensions 3000 cm2
- Accessory Type Glassware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ika
- MFR # 0020019652
- Zoro # G3974777
- Country of Origin Germany
- Category Laboratory Evaporators
Dimensions
Dimensions | 3000 cm2 |
Details
Features | 3 Cooling Coils to Avoid Chimney Effect, Highly Efficient Vertical Condenser Suitable for all Applications Where a Larger Surface Improves the Distillation Performance |
Item | Glassware |
For Use With | Rotary Evaporators |
Accessory Type | Glassware |
Description
RV 10.1 Enlarged Surface Condensor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNAFLUX Centrifuge Tube (8493)
- BRANSON Ultrasonic Cleaner, CPX, 1.5 gal, 99 min. (CPX-952-319R)
- COVENTRY Swab, 6 1/4 in L, 2 3/8 in Hand L, PK25 (52121)
- GVS MAGNAPROBE ROLL STOCK NY AL 0.22UM 10 IN. WIDE 500LF (1230380)
- CAMCO RV DOOR CATCH 3"" (44140)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- GLAS-COL Gas Evaporator (109A 11-80085)
- US HARDWARE Catch Rv Baggage Door (RV-1218C)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- GLAS-COL Gas Evaporator (109A 11-80485)
- CAMCO Rv Plumbing Vent Kit (40033)
- Ika Desiccation & Evaporation