Shop All Laboratory Evaporators
Ika
RV 10 Digital Dry Ice Condenser, Coated
Mfr # 0010005210
Zoro # G3973718
product price: $5,693.99
/ea
Free Shipping & Returns
$5,693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Adjustment Method Motor
- Heating Capacity 1,300 W
- Glassware Set Type Coated Dry Ice Condenser
- Temp. Setting Method Digital Display
- Height 16.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0010005210
- Zoro # G3973718
- Country of Origin United States
- Category Laboratory Evaporators
Dimensions
Height Adjustment Method | Motor |
Height | 16.9 in |
Depth | 17.3 in |
Width | 19.7 in |
Overall Width | 19 3/4 in |
Overall Height | 16 7/8 in |
Overall Depth | 17 1/4 in |
Details
Heating Capacity | 1,300 W |
Glassware Set Type | Coated Dry Ice Condenser |
Temp. Setting Method | Digital Display |
Drive Type | DC Motor |
Temp. Range | Ambient to 180 Degrees C |
Item | Rotary Evaporator |
Watts | 1,400 W |
RPM Range | 5 to 280 |
Evaporation Flask Capacity | 3 L |
Rotary Speed - Maximum | 280 RPM |
Included Glassware Series and Type | Dry Ice Condenser |
Operating Temperature - Maximum | 180 Degrees C |
Temperature Setting Method | Digital Display |
Rotary Speed - Minimum | 5 RPM |
Input Power | 1,400 W |
Product Type | Rotary Evaporator |
Receiving Flask Capacity | 1 L |
Description
RV 10 Digital Dry Ice Condenser,Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102Y)
- LAB SAFETY SUPPLY Pipette, 1.0mL, PK1000 (21F246)
- HUMBOLDT Digital Static Cone Penetrometer (5DPN9)
- ILC Replacement for Beckman / Altex Du-720 Deuterium (DU-720 DEUTERIUM BECKMAN / ALTEX)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- GLAS-COL Gas Evaporator (109A 11-80485)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- GLAS-COL Gas Evaporator (109A 11-80085)
- HEIDOLPH Spare Vapor Tube (036301110)
- CAMCO RV DOOR CATCH 3"" (44140)
- Ika Laboratory Evaporators