Shop All Laboratory Evaporators
Ika
RV 10 Auto V-C
Mfr # 0010005191
Zoro # G3973054
product price: $10,330.99
/ea
Free Shipping & Returns
$10,330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Adjustment Method Motor
- Heating Capacity 1,350 W
- Glassware Set Type Vertical Coated Condenser
- Temp. Setting Method Digital Display
- Vacuum Controller Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0010005191
- Zoro # G3973054
- Country of Origin Germany
- Category Laboratory Evaporators
Dimensions
Height Adjustment Method | Motor |
Width | 19.7 in |
Depth | 17.3 in |
Height | 16.9 in |
Overall Height | 16 7/8 in |
Overall Depth | 17 1/4 in |
Overall Width | 19 3/4 in |
Details
Heating Capacity | 1,350 W |
Glassware Set Type | Vertical Coated Condenser |
Temp. Setting Method | Digital Display |
Vacuum Controller | Yes |
Features | End-Point Recognition, Bright, High-Contrast Graphic Control Panel, Integrated Solvent Library with 40 Preset Solvents and Expansion Option, Programming Option for Up to Ten Individual Procedures |
RPM Range | 5 to 300 |
Temp. Range | Ambient to 180 Degrees C |
Item | Rotary Evaporator |
Watts | 100 W |
Rotary Speed - Maximum | 300 RPM |
Operating Temperature - Maximum | 180 Degrees C |
Rotary Speed - Minimum | 5 RPM |
Temperature Setting Method | Digital Display |
Included Glassware Series and Type | Vertical Condenser |
Product Type | Rotary Evaporator |
Input Power | 100 W |
Description
RV 10 Auto V-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Buffer Solution, pH 7.00, 20mL, PK20 (3WGC2)
- KONTES Standard Chromaflex Column, 1.0 x 15 Cm (420830-1500)
- OHAUS Clamp, Aluminum, 1.90" L (CLC-JUMBOA)
- ZORO SELECT Tripour Beaker 400mL, PK100 (PB5935-400)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- GLAS-COL Gas Evaporator (109A 11-80085)
- CAMCO RV DOOR CATCH 3"" (44140)
- HEIDOLPH Spare Vapor Tube (036301110)
- GLAS-COL Gas Evaporator (109A 11-80485)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- US HARDWARE Catch Rv Baggage Door (RV-1218C)
- Ika Laboratory Evaporators