Shop All Laboratory Evaporators
Ika
RV 10 Auto Pro V-C
Mfr # 0010005196
Zoro # G3976929
product price: $13,104.99
/ea
Free Shipping & Returns
$13,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Adjustment Method Motor
- Heating Capacity 1,350 W
- Glassware Set Type Vertical Coated Condenser
- Temp. Setting Method Digital Display
- Vacuum Controller Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0010005196
- Zoro # G3976929
- Country of Origin Germany
- Category Laboratory Evaporators
Dimensions
Height Adjustment Method | Motor |
Height | 16.9 in |
Width | 19.7 in |
Depth | 17.3 in |
Overall Width | 19 3/4 in |
Overall Depth | 17 1/4 in |
Overall Height | 20 7/8 in |
Details
Heating Capacity | 1,350 W |
Glassware Set Type | Vertical Coated Condenser |
Temp. Setting Method | Digital Display |
Vacuum Controller | Yes |
RPM Range | 5 to 300 |
Item | Rotary Evaporator |
Features | 4-Liter Heating Bath with a Heating Temperature Range of RT to 180 Degrees C, Automatic Boiling Point Detection, Automatic Cooling Water Management, Automatic Heating Bath Management, Automatic Ventilation, Boil-Dry Protection, Bright, High-Contrast, TFT, Color-Graphic Control Panel, Condenser with 1600 Cm² Cooling Surface and Low Space Requirements, Digital Interfaces: USB Port and RS-232 Interface for Remote Control, End-Point Recognition, Evaporation Flasks Available with Coated or Uncoated Glass, Heating Bath with Ergonomic Handles, Integrated Solvent Library with 40 Preset Solvents and Expansion Option, Integrated Vacuum Controller, Multi-Language Operating System, Programming Option for Up to Ten Individual Procedures, Push-Off Mechanism for Tightly-Fitting Flasks, Right or Left Rotation, Temperature Safety Circuit, Timer Function, Universal Safety Heating Bath |
Watts | 100 W |
Temp. Range | Ambient to 180 Degrees C |
Rotary Speed - Minimum | 5 RPM |
Operating Temperature - Maximum | 180 Degrees C |
Product Type | Rotary Evaporator |
Rotary Speed - Maximum | 300 RPM |
Input Power | 100 W |
Evaporation Flask Capacity | 4 L |
Included Glassware Series and Type | Vertical Condenser |
Temperature Setting Method | Digital Display |
Description
RV 10 Auto Pro V-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Calcium Hardness Indicator, 10 g (CA1100-H)
- TCI AMERICAS Levamisole Hydrochloride, 10g (T1215-10G)
- AMS ONE PIECE TILE PROBE 60 IN (403.01)
- LAMOTTE Water Test Ed Kit, pH, Dis O2, Nitrate, etc (5848)
- US HARDWARE Catch Rv Baggage Door (RV-1218C)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- GLAS-COL Gas Evaporator (109A 11-80085)
- CAMCO RV DOOR CATCH 3"" (44140)
- CAMCO Rv Plumbing Vent Kit (40033)
- GLAS-COL Gas Evaporator (109A 11-80485)
- HEIDOLPH Spare Vapor Tube (036301110)
- Ika Desiccation & Evaporation