Shop All Laboratory Evaporators
Ika
RV 10 Auto Pro V
Mfr # 0010005195
Zoro # G3974829
product price: $14,430.99
/ea
Free Shipping & Returns
$14,430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Adjustment Method Motor
- Heating Capacity 1,350 W
- Glassware Set Type Vertical Condenser
- Temp. Setting Method Digital Display
- Vacuum Controller Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0010005195
- Zoro # G3974829
- Country of Origin Germany
- Category Laboratory Evaporators
Dimensions
Height Adjustment Method | Motor |
Depth | 17.3 in |
Width | 19.7 in |
Height | 16.9 in |
Overall Depth | 17 1/4 in |
Overall Height | 16 7/8 in |
Overall Width | 19 3/4 in |
Details
Heating Capacity | 1,350 W |
Glassware Set Type | Vertical Condenser |
Temp. Setting Method | Digital Display |
Vacuum Controller | Yes |
Features | 4-Liter Heating Bath with a Heating Temperature Range of RT to 180 Degrees C, Automatic Boiling Point Detection, Automatic Cooling Water Management, Automatic Heating Bath Management, Automatic Ventilation, Boil-Dry Protection, Bright, High-Contrast, TFT, Color-Graphic Control Panel, Condenser with 1600 Cm² Cooling Surface and Low Space Requirements, Digital Interfaces: USB Port and RS-232 Interface for Remote Control, End-Point Recognition, Evaporation Flasks Available with Coated or Uncoated Glass, Heating Bath with Ergonomic Handles, Integrated Solvent Library with 40 Preset Solvents and Expansion Option, Integrated Vacuum Controller, Multi-Language Operating System, Programming Option for Up to Ten Individual Procedures, Push-Off Mechanism for Tightly-Fitting Flasks, Right or Left Rotation, Temperature Safety Circuit, Timer Function, Universal Safety Heating Bath |
RPM Range | 5 to 300 |
Watts | 100 W |
Temp. Range | Ambient to 180 Degrees C |
Item | Rotary Evaporator |
Temperature Setting Method | Digital Display |
Rotary Speed - Minimum | 5 RPM |
Product Type | Rotary Evaporator |
Included Glassware Series and Type | Vertical Condenser |
Operating Temperature - Maximum | 180 Degrees C |
Input Power | 100 W |
Rotary Speed - Maximum | 300 RPM |
Evaporation Flask Capacity | 4 L |
Description
RV 10 Auto Pro V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Crucible, Low Form, 500mL, Porcelain (CG-1883-07)
- SP SCIENCEWARE Rack, 40 places (F18746-0002)
- EAGLE THERMOPLASTICS Weighing Dish, 5/8 In. D, PK100 (D57-100)
- AQUAPHOENIX SCIENTIFIC PH 7.00, Calibration Solution, 4 L (BU5007-G)
- CAMCO Rv Plumbing Vent Kit (40033)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- GLAS-COL Gas Evaporator (109A 11-80485)
- US HARDWARE Catch Rv Baggage Door (RV-1218C)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- HEIDOLPH Spare Vapor Tube (036301110)
- Ika Desiccation & Evaporation