Shop All Lab Mixing Accessories
Ika
R 303
Mfr # 0030000257
Zoro # G3974454
product price: $1,147.99
/ea
Free Shipping & Returns
$1,147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Macrolone
- For Use With Mechanically Controlled Laboratory Stirrer, Rw 47 Digital, Rw 47 Digital Package
- AccessoryType Stirring Shaft Protection
- Product Type Stirring Shaft Protection
- Shaft Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0030000257
- Zoro # G3974454
- Country of Origin Germany
- Category Lab Mixing Accessories
Details
Material | Macrolone |
Item | Stirring Shaft Protection |
For Use With | Mechanically Controlled Laboratory Stirrer, Rw 47 Digital, Rw 47 Digital Package |
AccessoryType | Stirring Shaft Protection |
Product Type | Stirring Shaft Protection |
Shaft Material | Polycarbonate |
Description
R 303
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERSHAW Shuffle Diy (KER8720)
- MITUTOYO Stereo Microscope, 10W Measuring Units (377-990A)
- PLEWS-EDELMANN 9-1/2" Diameter 8 Quart Galv Steel Tractor Funnel (75-004)
- RPI Polyethylene Glycol (PEG 1000), 1kg (P48050-1000.0)
- BRANSON Replacement Flat Tip (101-148-013)
- CAFRAMO Anchor Paddle (U022)
- FLOTOOL Funnel Mlti-Task 5In1 (10710)
- CAFRAMO Shaft (A733)
- SP SCIENCEWARE Funnel, Long Stem, 70mm, Polypropylene, PK6 (F14671-0000)
- CAFRAMO Shaft (A743)
- ZORO SELECT Ladle, 24 oz., Stainless Steel (58540)
- Ika Lab Mixing & Blending