Shop All Lab Mixing Accessories
Ika
R 301
Mfr # 0002603000
Zoro # G3969929
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- For Use With R 301.1 Support Holder, RW 20 Digital and the EUROSTAR Series, Stirring Motors RW 16 Basic
- AccessoryType Stirring Shaft Protection
- Product Type Stirring Shaft Protection
- Shaft Material Plexiglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0002603000
- Zoro # G3969929
- Country of Origin Germany
- Category Lab Mixing Accessories
Details
Item | Stirring Shaft Protection |
Material | Acrylic |
For Use With | R 301.1 Support Holder, RW 20 Digital and the EUROSTAR Series, Stirring Motors RW 16 Basic |
AccessoryType | Stirring Shaft Protection |
Product Type | Stirring Shaft Protection |
Shaft Material | Plexiglass |
Description
R 301
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Write-On, 7 oz., 7" L, PK500 (B01489)
- UNITED SCIENTIFIC Specimen Jar, Screw-Cap, Glass, 16, PK12 (UNSPJR16)
- ADVANTECH MANUFACTURING Sieve, #100, B/S, 8 In, Full Ht (100BS8F)
- ZORO SELECT Coliform Bottle, 120ml, PK100 (3TRV7)
- ZORO SELECT Replacement Jar, 32 Oz, PK12 (9025-G)
- ZORO SELECT Separatory Funnel, 250mL (H14811-0000)
- CAFRAMO Fastening Clamp, For A110 Safety Stand (A122)
- SP SCIENCEWARE SPINBAR RESTRAINER (F37786-1000)
- BRANSON Spanner Wrench (101-118-039)
- CAFRAMO Pitched Blade Propellor (A165)
- CAFRAMO Lab Stand, Petite (A215)
- Ika Lab Mixing Accessories