Shop All Lab Mixing Accessories
Ika
R 3004.2
Mfr # 0020001208
Zoro # G3975879
product price: $1,204.99
/ea
Free Shipping & Returns
$1,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 20 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 40 Digital Universal Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Rw 20 Digital, T Eurostar 1 Digital Laboratory Stirrer
- Shaft Dia. 10 mm
- Blade Dia. 70 mm
- Shaft Length 32 1/4 in
- AccessoryType Blade Stirrer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0020001208
- Zoro # G3975879
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 10 mm |
Blade Dia. | 70 mm |
Shaft Length | 32 1/4 in |
Blade Diameter | 2 3/4 in |
Shaft Diameter | 3/8 in |
Details
Item | Blade Stirrer |
For Use With | Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 20 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 40 Digital Universal Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Rw 20 Digital, T Eurostar 1 Digital Laboratory Stirrer |
AccessoryType | Blade Stirrer |
Product Type | Blade Stirrer |
Description
R 3004.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Tablets, Reagents (511081BT)
- UNITED SCIENTIFIC Silicone Stopper # 4, PK12 (UNSST4)
- KIMBLE CHASE Straight Sided Jar, 4 oz., PK24 (5410458V-22)
- ZORO SELECT Ladles for Telescopic Dipper, 600mL, PK5 (5327)
- CAFRAMO Propeller with Shaft, 1/2" Shaft dia. (A354)
- ZORO SELECT Ladle, 24 oz., Stainless Steel (58540)
- ZORO SELECT Urbanti Funnel. 70 mm., PK6 (F14644-0000)
- CAFRAMO Shaft (A742)
- CAFRAMO Dispersion Blade (A164)
- ZORO SELECT Funnel Powder 65mm, PK10 (342555-0065)
- ZORO SELECT Funnel Powder 100mm, PK10 (342555-0100)
- Ika Lab Mixing & Blending