Shop All Lab Mixing Accessories
Ika
R 3004.1
Mfr # 0020001207
Zoro # G3975364
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 10 mm
- For Use With Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 20 Digital Laboratory Stirrer, Eurostar 40 Digital Universal Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Rw 20 Digital, T Eurostar 1 Digital Laboratory Stirrer
- Blade Dia. 50 mm
- Shaft Length 22 1/4 in
- AccessoryType Blade Stirrer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0020001207
- Zoro # G3975364
- Country of Origin Hong Kong
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 10 mm |
Blade Dia. | 50 mm |
Shaft Length | 22 1/4 in |
Shaft Diameter | 3/8 in |
Blade Diameter | 2 in |
Details
Item | Blade Stirrer |
For Use With | Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 20 Digital Laboratory Stirrer, Eurostar 40 Digital Universal Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Rw 20 Digital, T Eurostar 1 Digital Laboratory Stirrer |
AccessoryType | Blade Stirrer |
Product Type | Blade Stirrer |
Description
R 3004.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE CHROMATOGRAPHY COLUMN, 26mm, 254mm. (C184262)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- KIMBLE CHASE Pellet Pestle, Rnase-Free, 1.5mL, PK100 (749521-1590)
- BRANSON Cover, For Use With 5-1/2 Gal Unit (000-917-050)
- INCU-SHAKER Incubator, 120V, Metal/Stainless Steel, 2A (H3501)
- BRANSON Replacement Flat Tip (101-148-013)
- CAFRAMO Pitched Blade Propellor (A531)
- SP SCIENCEWARE Funnel, Long Stem, 70mm, Polypropylene, PK6 (F14671-0000)
- ZORO SELECT Funnel, Buchner, 600mL, Porcelain (CG-1888-05)
- ZORO SELECT Funnel, Buchner, 200mL, Porcelain (CG-1888-03)
- GENIE Orbital Shaker, Analog, 120V, 60 Hz (SI-M1500)
- Ika Lab Mixing Accessories