Shop All Lab Mixing Accessories
Ika
R 3004
Mfr # 0020001206
Zoro # G3974445
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 8 mm
- For Use With Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 20 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 40 Digital Universal Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Microstar 15 Control Overhead Stirrer, Microstar 15 Digital Stirrer, Microstar 30 Control Overhead Stirrer, Microstar 30 Digital Stirrer, Microstar 7.5 Control Overhead Stirrer, Microstar 7.5 Digital Stirrer, Ministar 20 Control Overhead Stirrer, Ministar 20 Digital Stirrer, Ministar 40 Control Overhead Stirrer, Ministar 40 Digital Stirrer, Ministar 80 Control Overhead Stirrer, Ministar 80 Digital Stirrer, Overhead Stirrer Nanostar 7.5 Digital, Rw 20 Digital, T Eurostar 1 Digital Laboratory Stirrer
- Blade Dia. 30 mm
- Shaft Length 14 in
- AccessoryType Blade Stirrer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0020001206
- Zoro # G3974445
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 8 mm |
Blade Dia. | 30 mm |
Shaft Length | 14 in |
Blade Diameter | 1 1/4 in |
Shaft Diameter | 1/4 in |
Details
Item | Blade Stirrer |
For Use With | Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 20 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 40 Digital Universal Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Microstar 15 Control Overhead Stirrer, Microstar 15 Digital Stirrer, Microstar 30 Control Overhead Stirrer, Microstar 30 Digital Stirrer, Microstar 7.5 Control Overhead Stirrer, Microstar 7.5 Digital Stirrer, Ministar 20 Control Overhead Stirrer, Ministar 20 Digital Stirrer, Ministar 40 Control Overhead Stirrer, Ministar 40 Digital Stirrer, Ministar 80 Control Overhead Stirrer, Ministar 80 Digital Stirrer, Overhead Stirrer Nanostar 7.5 Digital, Rw 20 Digital, T Eurostar 1 Digital Laboratory Stirrer |
AccessoryType | Blade Stirrer |
Product Type | Blade Stirrer |
Description
R 3004
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Electrode, Cleaning Solution, 1 L (EC9500-Q)
- LAMOTTE SMART Reagent, Nitrate, 0-3 ppm, 20 Tests (3649-01-SC)
- ZORO SELECT Glass Test Tube with Rim, 15x125mm, Pk72 (TT9800-D)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-12)
- ZORO SELECT Funnel Powder 65mm, PK10 (342555-0065)
- GENIE Pop-Off Cup (146-3011-00)
- CAFRAMO Shaft (A713)
- CAFRAMO Chuck Guard (CG-1)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- WHEATON Clear Ampule, 2mL, PK144 (176776)
- CAFRAMO Propeller with Shaft, 1/2" Shaft dia. (A356)
- Ika Lab Mixing & Blending