Shop All Lab Mixing Accessories
Ika
R 3003.2
Mfr # 0020001205
Zoro # G3977120
product price: $1,271.99
/ea
Free Shipping & Returns
$1,271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Dia. 10 mm
- For Use With Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 20 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 40 Digital Universal Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Mechanically Controlled Laboratory Stirrer, Rw 20 Digital, Rw 28 Digital, T Eurostar 1 Digital Laboratory Stirrer
- Blade Dia. 150 mm
- Shaft Length 31 1/2 in
- AccessoryType Spiral Stirrer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0020001205
- Zoro # G3977120
- Country of Origin Hong Kong
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 10 mm |
Blade Dia. | 150 mm |
Shaft Length | 31 1/2 in |
Blade Diameter | 6 in |
Shaft Diameter | 3/8 in |
Details
Item | Spiral Stirrer |
For Use With | Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 20 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 40 Digital Universal Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Mechanically Controlled Laboratory Stirrer, Rw 20 Digital, Rw 28 Digital, T Eurostar 1 Digital Laboratory Stirrer |
AccessoryType | Spiral Stirrer |
Product Type | Spiral Stirrer |
Description
R 3003.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Fluoboric Acid, 4L (F1075-4LTPL55)
- DYNALON Beta Shield, Single Bend, 18X12X6 in (172604)
- ASSOCIATED BAG Autoclave Bags, 30"x34", 2mil, 100/pk, 100PK (248255)
- MEDLINE INDUSTRIES, INC Medline® Pneumatic Tube System Specimen Containers, Sterile Fluid Path, 4 oz., 300/Case (DYND30364)
- CAFRAMO Anchor Paddle, Use w BDC1850, BDC3030 (U044SW)
- LAB SAFETY SUPPLY Stirrer, Coated Stainless Steel, 5/16 In. (29PD15)
- GENIE Replacement ElasticBands for SI-0513, PK2 (0K-0513-900)
- CAFRAMO Lab Stand, Petite (A215)
- OHAUS Spinbar 7 cm PTFE (OH-30400149)
- ZORO SELECT Swivel Adapter for Telescopic Dipper (5325.)
- FLOTOOL FUNNEL RESIN RED 12.5"" (10705)
- Ika Lab Mixing Accessories