Shop All Lab Mixing Accessories
Ika
R 3003.1
Mfr # 0020001204
Zoro # G3976947
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 20 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 40 Digital Universal Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Mechanically Controlled Laboratory Stirrer, Rw 20 Digital, Rw 28 Digital, Rw 47 Digital, Rw 47 Digital Package, T Eurostar 1 Digital Laboratory Stirrer
- Shaft Dia. 10 mm
- Blade Dia. 100 mm
- Shaft Length 21 3/4 in
- AccessoryType Spiral Stirrer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ika
- MFR # 0020001204
- Zoro # G3976947
- Country of Origin Hong Kong
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 10 mm |
Blade Dia. | 100 mm |
Shaft Length | 21 3/4 in |
Blade Diameter | 4 in |
Shaft Diameter | 3/8 in |
Details
Item | Spiral Stirrer |
For Use With | Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 20 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 40 Digital Universal Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Mechanically Controlled Laboratory Stirrer, Rw 20 Digital, Rw 28 Digital, Rw 47 Digital, Rw 47 Digital Package, T Eurostar 1 Digital Laboratory Stirrer |
AccessoryType | Spiral Stirrer |
Product Type | Spiral Stirrer |
Description
R 3003.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIBATA Graduated Cylinder, 500 mL, 53 mm Dia, PK2 (2351A-500)
- EATON Meter Socket Ringls 200A (UTRS223ACH)
- ASTRO PNEUMATIC NOSE 5PC SET ASSPRTED F/PR14-PART (AOPR14-01)
- VELAB VE-B1 Basic Binocular Microscope Siedentopf Type (VE-B1)
- CAFRAMO Mixing Impeller, Crossed Blade (A130)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-02200MXS)
- BRANSON Spanner Wrench (201-118-033)
- PRO SCIENTIFIC Micro-Homogenizing Package, Premium (PK-01200P)
- CAFRAMO Dispersion Blade (A164)
- CAFRAMO Chuck Guard (CG-1)
- PRO SCIENTIFIC Large U Stand Assembly, 1/2in. Size (80-25100)
- Ika Lab Mixing & Blending