Shop All Lab Mixing Accessories
Ika
R 3001.1
Mfr # 0020001195
Zoro # G3976877
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 20 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 40 Digital Universal Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Rw 20 Digital, T Eurostar 1 Digital Laboratory Stirrer
- Shaft Dia. 10 mm
- Blade Dia. 100 mm
- Shaft Length 22 5/8 in
- AccessoryType Moebius Stirrer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0020001195
- Zoro # G3976877
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 10 mm |
Blade Dia. | 100 mm |
Shaft Length | 22 5/8 in |
Shaft Diameter | 3/8 in |
Blade Diameter | 4 in |
Details
Item | Moebius Stirrer |
For Use With | Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 20 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 40 Digital Universal Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Rw 20 Digital, T Eurostar 1 Digital Laboratory Stirrer |
AccessoryType | Moebius Stirrer |
Product Type | Moebius Stirrer |
Description
R 3001.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Disposable Beakers, 400mL, PK50 (3UDJ9)
- LAB SAFETY SUPPLY Pipette, 1.5mL, PK1000 (21F247)
- DYNALON Dispensing Bottle, 144mm H, 60 mm Dia, PK12 (605065-0080)
- ZORO SELECT Carboy, 10 L, 311 mm H, Natural (405404-0010)
- GENIE DigiMegaMag Genie L Vol Low Range (SI-3236L)
- CAFRAMO Safety Lab Stand (A110)
- ZORO SELECT Funnel, Buchner, 600mL, Porcelain (CG-1888-05)
- LAB SAFETY SUPPLY Stirrer, Coated Stainless Steel, 5/16 In. (29PD15)
- ZORO SELECT Sub-Surface Sampler, Poly/SS, 6 Ft L (6000)
- BRANSON Spanner Wrench (201-118-024)
- CAFRAMO Pitched Blade Propellor with Shaft (A166)
- Ika Lab Mixing Accessories