Shop All Lab Mixing Accessories
Ika
R 3000.1
Mfr # 0020001192
Zoro # G3969764
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 20 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 40 Digital Universal Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Rw 20 Digital, T Eurostar 1 Digital Laboratory Stirrer
- Shaft Dia. 10 mm
- Blade Dia. 100 mm
- Shaft Length 22 1/4 in
- AccessoryType Moebius Stirrer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0020001192
- Zoro # G3969764
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 10 mm |
Blade Dia. | 100 mm |
Shaft Length | 22 1/4 in |
Blade Diameter | 4 in |
Shaft Diameter | 3/8 in |
Details
Item | Moebius Stirrer |
For Use With | Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 20 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 40 Digital Universal Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Rw 20 Digital, T Eurostar 1 Digital Laboratory Stirrer |
AccessoryType | Moebius Stirrer |
Product Type | Moebius Stirrer |
Description
R 3000.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Clear, PK100 (5023)
- BULLY TOOLS Steel Soil Probe, 36", T-Style Handle (99202)
- YSI Reagent Tablet, PK50 (YPM252)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 2000mL, GL45 Screw Cap, Dual Graduations, 10/Box (8102000)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-02200MXS)
- CAFRAMO Dispersion Blade (A164)
- GENIE Rubber Cover for 3-Inch Platform (580-2013-00)
- GENIE Orbital Shaker, Polycarbonate Resin, 120V (SI-M1600)
- GENIE Microtube Foam Insert, PK2 (504-0234-00)
- WHEATON Clear Ampule, 2mL, PK144 (176776)
- ZORO SELECT Funnel, Micro, 35mm, Polypropylene, PK12 (F14685-0035)
- Ika Lab Mixing & Blending