Shop All Lab Mixing Accessories
Ika
R 2311
Mfr # 0000739500
Zoro # G3975468
product price: $1,102.99
/ea
Free Shipping & Returns
$1,102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Dia. 13 mm
- For Use With Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Mechanically Controlled Laboratory Stirrer, Rw 47 Digital, Rw 47 Digital Package
- Blade Dia. 150 mm
- Shaft Length 31 1/2 in
- AccessoryType Paddle Stirrer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0000739500
- Zoro # G3975468
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 13 mm |
Blade Dia. | 150 mm |
Shaft Length | 31 1/2 in |
Blade Diameter | 6 in |
Shaft Diameter | 1/2 in |
Details
Item | Paddle Stirrer |
For Use With | Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Mechanically Controlled Laboratory Stirrer, Rw 47 Digital, Rw 47 Digital Package |
AccessoryType | Paddle Stirrer |
Blade Shape | Paddle |
Maximum Speed | 600 RPM |
Product Type | Paddle Stirrer |
Description
R 2311
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, Nylon Membrane, 0.22μm Porosity, 30mm Diameter, PP Housing, STERILE (SF-NYLN-2230-S)
- BASCO Accu-Pour Measuring Pitcher, 128 oz (GM400)
- BRANSON Support Stand Clamp, 4" Dia. (101-063-1110)
- LOVIBOND Copper (F & T) HR Test Kit, 0 - 5 mg/L (147430)
- ZORO SELECT Swivel Adapter for Telescopic Dipper (5325.)
- CAFRAMO Safety Lab Stand (A110)
- CHEMGLASS Stirring Shaft, 100mL to 5L (CG-2079-01)
- ZORO SELECT Funnel, Buchner, 100mL, Porcelain (CG-1888-02)
- CAFRAMO Pitched Blade Propellor (A511)
- ZORO SELECT Funnel, Micro, 35mm, Polypropylene, PK12 (F14685-0035)
- SCILOGEX SCILOGEX OS20-S Overhead LED Digital Stirrer 84010201, 20L Capacity, 100-220V, 50/60Hz, 50-2200 RPM (840102019999)
- Ika Lab Mixing & Blending