Shop All Lab Mixing Accessories
Ika
R 2302
Mfr # 0000739000
Zoro # G3977419
product price: $1,559.99
/ea
Free Shipping & Returns
$1,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Mechanically Controlled Laboratory Stirrer, Rw 47 Digital, Rw 47 Digital Package
- Shaft Dia. 13 mm
- Blade Dia. 150 mm
- Shaft Length 31 1/2 in
- AccessoryType Propeller Stirrer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0000739000
- Zoro # G3977419
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 13 mm |
Blade Dia. | 150 mm |
Shaft Length | 31 1/2 in |
Blade Diameter | 6 in |
Shaft Diameter | 1/2 in |
Details
Item | Stirrer |
For Use With | Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Mechanically Controlled Laboratory Stirrer, Rw 47 Digital, Rw 47 Digital Package |
AccessoryType | Propeller Stirrer |
Maximum Speed | 600 RPM |
Number of Blades | 4 |
Blade Shape | Propeller |
Product Type | Stirrer |
Description
R 2302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPENDORF Pipette, 1000 to 10,000micron L (3123000080)
- LAB SAFETY SUPPLY Beaker, 600mL, Polypropylene, PK4 (6FAE6)
- LAMOTTE Hypochlorite Reagent C (7941-L)
- AMSCOPE 3.5-225X Zoom Stereo Microscope w Gooseneck LED Lights, 10MP USB Digital Camera (SM-1TSW2-L6W-10M)
- CAFRAMO Lab Stand, Compact (A210)
- ZORO SELECT Sub-Surface Jar Sampler, 12 Ft L (6010)
- ZORO SELECT Replacement Jar, 32 Oz, PK12 (9025-G)
- HEATHROW SCIENTIFIC Magnetic Stir Bar, PTFE, 20x8mm, White, PK10 (120548)
- FLOTOOL FUNNEL RESIN RED 12.5"" (10705)
- GENIE Horizontal 15ml Tube Holder (SI-H512)
- ZORO SELECT Replacement Jar, Glass, 32 oz, PK12 (5305-32)
- Ika Lab Mixing & Blending